Motion
81X RIV QUEST HEAVY X 10 FT

PEER CHAIN
81X RIV QUEST HEAVY X 10 FT

Engineering Chain - 81X Series, 81 / 2.6090 in Pitch, Riveted, Carbon Steel Material
MI ITEM #07576607
MFR #81X RIV QUEST HEAVY X 10 FT
Price$37.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
81X RIV QUEST HEAVY X 10 FT

Engineering Chain - 81X Series, 81 / 2.6090 in Pitch, Riveted, Carbon Steel Material
MI ITEM #07576607
MFR #81X RIV QUEST HEAVY X 10 FT

Mfr description
81X RIV QUEST HEAVY/HEAVY X 10 FT
  • All PEER’s 81X, 81XH, and 81XH/H chains consist of quad staked pins and solid bushings to provide longer wear life and handle heavy loads.
  • All chain components are heat treated to achieve greater durability and extended chain life.
  • Used in heavy duty operations and conveying applications in severe environments.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.99/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    81 / 2.6090 in
  • Link Plate Height
    1.236 in
  • Link Plate Thickness
    0.295 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Plate Height
    1.236 in
  • Plate Thickness
    0.295 in
  • Roller Diameter
    0.906 in
  • Weight
    4.3 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    81X HEAVY/HEAVY / 2.609"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Manufacturer Stock Number
    30388
  • Material
    Carbon Steel
  • Product Type
    Engineering Chain
  • Series
    81X
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)