Motion
C2040 PRESS FIT SIDE PLATES

PEER CHAIN
C2040 PRESS FIT SIDE PLATES

Press Fit Plate - 2040 / 1 in Chain & Pitch, Press Fit, Stainless Steel Material
MI ITEM #07576623
MFR #C2040 PRESS FIT SIDE PLATES
Price$1.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2040 PRESS FIT SIDE PLATES

Press Fit Plate - 2040 / 1 in Chain & Pitch, Press Fit, Stainless Steel Material
MI ITEM #07576623
MFR #C2040 PRESS FIT SIDE PLATES

Mfr description
C2040 PRESS FIT PLATES
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.49/each

Specifications

Dimensions

  • Chain Size & Pitch
    2040 / 1 in
  • Inside Width
    0.3120 in, 7.91 mm
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.157 in
  • Pitch
    1 in
  • Plate Height
    0.475 in
  • Plate Thickness
    0.060 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.95 lbs
  • Weight per Foot
    0.95 lbs, 1.41 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Press Fit
  • Chain Number
    C2040
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Link Plate
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Press Fit Plate
  • Manufacturer Stock Number
    21528
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    C2040
  • Standards Met
    ANSI, ASME
  • Working Load Capacity
    661 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)