Motion
C2060H PROCOAT 1/2" EXT TURNED DOWN D-5 COTT CONN LINK EA PK

PEER CHAIN
C2060H PROCOAT 1/2" EXT TURNED DOWN D-5 COTT CONN LINK EA PK

Connecting Link - 2060 / 1-1/2 in Chain & Pitch, Cottered, ProCoat Coated Steel Material, ProCoat Finish
Mi Item #07576630
MFR #C2060H PROCOAT 1/2" EXT TURNED DOWN D-5 COTT CONN LINK EA PK
Price$25.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2060H PROCOAT 1/2" EXT TURNED DOWN D-5 COTT CONN LINK EA PK

Connecting Link - 2060 / 1-1/2 in Chain & Pitch, Cottered, ProCoat Coated Steel Material, ProCoat Finish
Mi Item #07576630
MFR #C2060H PROCOAT 1/2" EXT TURNED DOWN D-5 COTT CONN LINK EA PK

Mfr description
C2060 HEAVY PROCOAT 1/2" EXT TURNED
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.93/each

Specifications

Dimensions

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Extended Pin Projection
    0.5000 in
  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.235 in
  • Pitch
    1-1/2 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.125 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.26 lbs
  • Weight per Foot
    0.26 lbs, 0.39 kg/m

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    D-5
  • Attachment Link Type
    D-5 Extended Pin
  • Chain Construction
    Cottered
  • Chain Number
    C2060H
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    ProCoat
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    7277
  • Material
    ProCoat Coated Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    C2060H
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)