Motion
C2060H NICKEL PLATE RIV X 50 FT 21/64" G-1 EL

PEER CHAIN
C2060H NICKEL PLATE RIV X 50 FT 21/64" G-1 EL

Attachment Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, G-1 Attachment , Riveted, Nickel Plated Steel Material
Mi Item #07576631
MFR #C2060H NICKEL PLATE RIV X 50 FT 21/64" G-1 EL
Price$32.93/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2060H NICKEL PLATE RIV X 50 FT 21/64" G-1 EL

Attachment Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, G-1 Attachment , Riveted, Nickel Plated Steel Material
Mi Item #07576631
MFR #C2060H NICKEL PLATE RIV X 50 FT 21/64" G-1 EL

Mfr description
C2060 HEAVY NICKEL PLATED RIV X 50 FT
  • Provides corrosion resistance enhancing chain life and performance.
  • All components are plated prior to chain assembly providing excellent coverage during the plating process.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.93/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Hole Diameter  
    0.3280 in, 8.33 mm
  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.7120 in, 18.07 mm
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Overall Length
    50 ft
  • Pin Diameter
    0.235 in
  • Pin Length
    0.6060 in, 15.39 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Tensile Strength
    12125 ft-lbs
  • Weight
    1.05 lbs
  • Weight per Foot
    1.05 lbs, 1.56 kg/m

Details

  • Attachment Link Number
    G-1
  • Chain Construction
    Riveted
  • Chain Number
    C2060H
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Nickel Plated
  • Manufacturer Catalog Number
    C2060H NICKEL PLATE RIV X 50 FT 21/64 in G-1 EL
  • Manufacturer Stock Number
    3232
  • Material
    Nickel Plated Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI, ASME
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)