Motion
C2060H Cott

PEER CHAIN
C2060H Cott

Roller Chain - C2060H Series, 2060 / 1-1/2 in, Cottered, 1 Strand, Stainless Steel Material
Mi Item #07576633
MFR #C2060H Cott
Price$27.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2060H Cott

Roller Chain - C2060H Series, 2060 / 1-1/2 in, Cottered, 1 Strand, Stainless Steel Material
Mi Item #07576633
MFR #C2060H Cott

Mfr description
C2060 HEAVY STAINLESS 5/16" G-1 COTT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.92/each

Specifications

Dimensions

  • Hole Diameter
    0.3125 in, 7.94 mm
  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.7120 in, 18.07 mm
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Pin Diameter
    0.2350 in, 5.96 mm
  • Pin Length
    0.6060 in, 15.39 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.125 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.12 lbs, 0.18 kg
  • Weight per Foot
    0.12 lbs, 0.18 kg/m

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    G-1
  • Attachment Link Type
    G-1
  • Chain Construction
    Cottered
  • Chain Number
    C2060H
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C2060H Cott
  • Material
    Stainless Steel
  • Number Of Holes
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    C2060H
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)