Motion
C2080H STAINLESS STEEL HOLLOW PIN X 10  ft

PEER CHAIN
C2080H STAINLESS STEEL HOLLOW PIN X 10 ft

Roller Chain - Double Pitch Heavy Series, 2080 / 2 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #07576643
MFR #C2080H STAINLESS STEEL HOLLOW PIN X 10 ft
Price$301.35/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2080H STAINLESS STEEL HOLLOW PIN X 10 ft

Roller Chain - Double Pitch Heavy Series, 2080 / 2 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #07576643
MFR #C2080H STAINLESS STEEL HOLLOW PIN X 10 ft

Mfr description
C2080 HEAVY STAINLESS HOLLOW PIN X 10 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.35/ft

Specifications

Dimensions

  • Overall Length
    10 ft
  • Pin Diameter
    0.313 in
  • Pitch
    2 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Tensile Strength
    20503 ft-lbs
  • Weight
    1.743 lbs
  • Weight per Foot
    1.743 lbs, 2.594 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    C2080H
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Hollow Pin Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Stainless Steel
  • Manufacturer Catalog Number
    C2080RSS HP X 10 FT
  • Manufacturer Stock Number
    24557
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI, ASME
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)