Motion
C2082H HOLLOW PIN SELF LUBE ROLLER LINK

PEER CHAIN
C2082H HOLLOW PIN SELF LUBE ROLLER LINK

Roller Link - 2082 / 2 in Pitch, Hollow Pin, Carbon Steel Material
MI ITEM #07576649
MFR #C2082H HOLLOW PIN SELF LUBE ROLLER LINK
List Price$14.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2082H HOLLOW PIN SELF LUBE ROLLER LINK

Roller Link - 2082 / 2 in Pitch, Hollow Pin, Carbon Steel Material
MI ITEM #07576649
MFR #C2082H HOLLOW PIN SELF LUBE ROLLER LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.18/each for your price

Overview

Mfr description
C2082 HEAVY HOLLOW PIN SELF LUBE ROLLER
  • Provides continuous lubrication and maximizes chain life.
  • Oil impregnated sintered bushings.
  • Ideal for applications where it is difficult to access or maintain chain.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.
  • Optional PEER ProCoat, which performs stronger, more impact-resistant than Stainless Steel, offers the durability and load-bearing features of Carbon Steel.
  • All PEER hollow pins are manufactured with precision.
  • PEER hollow pin chain provides a multitude of possibilities for attachment/cross rod spacing.Ideal for easy assembly and disassembly of attachments.

Specifications

  • Chain Size & Pitch
    2082 / 2 in
  • Link Type
    Roller Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Hollow Pin
  • Chain Standard
    ANSI
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.313 in
  • Resistance Application Features
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    7285
  • Weight
    0.45 lbs
  • Chain Number & Pitch
    2082 / 2 in
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Number Of Strands
    1
  • Plate Height
    0.950 in
  • Plate Thickness
    0.156 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text