Motion
C2162 HEAVY STAINLESS STEEL X 10  ft

PEER CHAIN
C2162 HEAVY STAINLESS STEEL X 10 ft

Roller Chain - Double Pitch Heavy Series, 2162 / 4 in Pitch, Riveted, 1 Strand, 600 Stainless Steel Material, 10 ft Length
MI ITEM #07576652
MFR #C2162 HEAVY STAINLESS STEEL X 10 ft
Price$780.00/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2162 HEAVY STAINLESS STEEL X 10 ft

Roller Chain - Double Pitch Heavy Series, 2162 / 4 in Pitch, Riveted, 1 Strand, 600 Stainless Steel Material, 10 ft Length
MI ITEM #07576652
MFR #C2162 HEAVY STAINLESS STEEL X 10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$780.00/ft

Specifications

Dimensions

  • Overall Length
    10 ft
  • Pin Diameter
    0.562 in
  • Plate Height
    1.900 in
  • Plate Thickness
    0.281 in
  • Roller Diameter
    1.125 in
  • Roller Width
    1.250 in
  • Tensile Strength
    69446 ft-lbs
  • Weight
    1.48 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2162 / 4 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    24237
  • Material
    600 Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch Heavy

Overview

Mfr description
C2162 HEAVY STAINLESS RIV X 10 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought