Motion
C77 RIV X 10 FT

PEER CHAIN
C77 RIV X 10 FT

Engineering Chain - C77 Series, 77 / 2.3080 in Pitch, Riveted, Carbon Steel Material
Mi Item #07576658
MFR #C77 RIV X 10 FT
Price$61.40/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C77 RIV X 10 FT

Engineering Chain - C77 Series, 77 / 2.3080 in Pitch, Riveted, Carbon Steel Material
Mi Item #07576658
MFR #C77 RIV X 10 FT

Mfr description
C77 RIV X 10 FT EC
  • All PEER combination chains include stamped high strength outer link plates.
  • Heat treated cast inner links/blocks to provide higher wear resistance.
  • Available with riveted or cottered pins.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.40/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    77 / 2.3080 in
  • Link Plate Height
    0.880 in
  • Link Plate Thickness
    0.190 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Plate Height
    0.880 in
  • Plate Thickness
    0.190 in
  • Roller Diameter
    0.720 in
  • Tensile Strength
    11000 lbs
  • Weight
    2.248 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    C77 / 2.308"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Manufacturer Stock Number
    24960
  • Material
    Carbon Steel
  • Product Type
    Engineering Chain
  • Series
    C77
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)