Motion
7576664

PEER CHAIN
7576664

Cotter Pin - 60 / 2.308 in Size & Pitch, N/A, Carbon Steel Material
MI ITEM #07576664
MFR #7576664
Your Price$40.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
7576664

Cotter Pin - 60 / 2.308 in Size & Pitch, N/A, Carbon Steel Material
MI ITEM #07576664
MFR #7576664

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.71/each(List $61.07)

Overview

Mfr description
H60 H-2 ATT WITH PINS
  • Reinforced side bars for greater strength and extra wear surfaces.
  • Commonly used in forestry applications in rough and abrasive environment.
  • As a drive, “H” Type Mill chain is a performance-proven chain.

Specifications

  • Engineering Chain Size & Pitch
    60 / 2.308 in
  • Link Type
    Cotter Pin
  • Material
    Carbon Steel
  • Chain Construction
    N/A
  • Roller Diameter
    0.750 in
  • Chain Standard
    ANSI
  • Country of Origin
    China
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Standards Met
    ANSI
  • Manufacturer Stock Number
    27932
  • Weight
    0.775 lbs
  • Plate Height
    0.750 in
  • Product Type
    Engineering Chain Links
  • Chain Number & Pitch
    H60 / 2.308"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought