Motion
SS188 RIV X 10 FT

PEER CHAIN
SS188 RIV X 10 FT

Engineering Chain - 188 / 2.6090 in Pitch, Riveted, K-2 Attachment, Bent - Two Sides, Carbon Steel Material
MI ITEM #07576669
MFR #SS188 RIV X 10 FT
Price$44.35/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
SS188 RIV X 10 FT

Engineering Chain - 188 / 2.6090 in Pitch, Riveted, K-2 Attachment, Bent - Two Sides, Carbon Steel Material
MI ITEM #07576669
MFR #SS188 RIV X 10 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.35/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    188 / 2.6090 in
  • Link Plate Height
    1.126 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.500 in
  • Plate Height
    1.126 in
  • Plate Thickness
    0.252 in
  • Roller Diameter
    0.875 in
  • Weight
    3.6 lbs

Details

  • Attachment Link Number
    K-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    SS188 / 2.609"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Manufacturer Stock Number
    31002
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain

Overview

Mfr description
SS188 RIV X 10 FT
  • All PEER steel bushed chains are manufactured with high quality steel.
  • All chain components are heat treated to achieve greater durability and extended chain life.
  • Used to replace combination chains in severe applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought