Motion
WH82 RIV X 10 FT

PEER CHAIN
WH82 RIV X 10 FT

Engineering Chain - WH82 / 3.0750 in Pitch, Riveted, Carbon Steel Material
Mi Item #07576671
MFR #WH82 RIV X 10 FT
Price$37.93/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
WH82 RIV X 10 FT

Engineering Chain - WH82 / 3.0750 in Pitch, Riveted, Carbon Steel Material
Mi Item #07576671
MFR #WH82 RIV X 10 FT

Mfr description
WH82 RIV X 10 FT - PRESS FIT PIN EC
  • Designed to provide better strength and dependability with heavy shock loads and difficult operating conditions with long center distances.
  • Commonly used for forestry applications in rough and abrasive environments.
  • WR Series offers heat treated pins while WH Series offers all components heat treated for greater strength.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.93/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    WH82 / 3.0750 in
  • Link Plate Height
    1.252 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.562 in
  • Plate Height
    1.252 in
  • Plate Thickness
    0.252 in
  • Roller Diameter
    1.000 in
  • Weight
    4.8 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    WH82 / 3.075"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Manufacturer Stock Number
    29175
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)