Motion
7576673

PEER CHAIN
7576673

Loose Link - 82 / 3.075 in Size & Pitch, Links, Carbon Steel Material
MI ITEM #07576673
MFR #7576673
Price$9.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
7576673

Loose Link - 82 / 3.075 in Size & Pitch, Links, Carbon Steel Material
MI ITEM #07576673
MFR #7576673

Mfr description
WR82 LOOSE LINKS
  • Designed to provide better strength and dependability with heavy shock loads and difficult operating conditions with long center distances.
  • Commonly used for forestry applications in rough and abrasive environments.
  • WR Series offers heat treated pins while WH Series offers all components heat treated for greater strength.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.96/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    82 / 3.075 in
  • Link Plate Thickness
    0.250 in
  • Pin Diameter
    0.562 in
  • Plate Height
    1.250 in
  • Plate Thickness
    0.250 in
  • Weight
    0.926 lbs

Details

  • Chain Construction
    Links
  • Chain Number & Pitch
    WR82 / 3.075"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Link Type
    Loose Link
  • Manufacturer Stock Number
    20562
  • Material
    Carbon Steel
  • Product Type
    Engineering Chain Links
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)