Motion
39-C1305/S
Latex Coated Seamless Knit - Size S or Size 7, ANSI Cut Level Level 1, SeamlessGlove Coated
MI ITEM #07576685
MFR #39-C1305/S
Price$5.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Latex Coated Seamless Knit - Size S or Size 7, ANSI Cut Level Level 1, SeamlessGlove Coated
MI ITEM #07576685
MFR #39-C1305/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.21/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S
  • Size
    S

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 1
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Demolition, Handling and Cleanup of Abrasive Parts and Materials, Masonry and Tile, Metal Fastening and Assembly
  • Coated Area
    Palm and Fingers
  • Coating
    Crinkle Latex
  • Coating Coverage
    Palm and Fingers
  • Coating Material
    Latex
  • Coating Outer Shell Coverage
    Fingers
  • Coating Outer Shell Material
    Latex
  • Coating Style
    Crinkle Latex
  • Color
    Grey
  • Construction Description
    Cotton Glove with Latex Coated Crinkle Grip on Palm & Fingers
  • Country of Origin
    China
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    Regular Weight
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    1
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    X
  • EN388
    2142X
  • Features
    Breathable glove Shell, Color coded hems, Ergonomic shaped curved Finger Pattern, Knit Wrist, Latex crinkle coatings, Seamless Knit
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Crinkle
  • Grip Type
    Crinkle
  • Group & Class
    A1
  • Hand
    Pair
  • Hand Type
    Pair
  • Latex Free
    No
  • Liner/Shell Material
    Polyester
  • Manufacturer Catalog Number
    39-C1305/S
  • Manufacturer Upc Number
    616314046537
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Other Standards Met
    EN 388
  • Product Line
    G-Tek
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    G-Tek
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Type
    Seamless Knit
  • UPC_NO
    616314046537
  • Vending Pack
    No

Overview

Mfr description
39-C1305/S G-TEK CL, ECONOMY GRADE
  • Seamless Knit;Latex crinkle coatings;Breathable glove Shell;Knit Wrist;Color coded hems;Ergonomic shaped curved Finger Pattern

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought