Motion
QB2AB9-12-06-LK

EDT CORP
QB2AB9-12-06-LK

Flange Mount Sleeve Bearing - 3/8 in Bore, 2-Bolt Flange Mounting, Stainless Steel Housing, Non-Expansion Bearing (Fixed)
Mi Item #07576779
MFR #QB2AB9-12-06-LK
Price$1,199.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EDT CORP
QB2AB9-12-06-LK

Flange Mount Sleeve Bearing - 3/8 in Bore, 2-Bolt Flange Mounting, Stainless Steel Housing, Non-Expansion Bearing (Fixed)
Mi Item #07576779
MFR #QB2AB9-12-06-LK

Mfr description
QB2AB9-12-06-LK 3/4" SS 2-BOLT FLANGE BE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,199.27/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Type Of Bearing
    Plain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)