Motion
K05BK-0810X100

KURIYAMA OF AMERICA
K05BK-0810X100

Tubing - 0.50 in ID, 0.63 in OD, 100 ft Length
MI ITEM #07576825
MFR #K05BK-0810X100
Price$0.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
K05BK-0810X100

Tubing - 0.50 in ID, 0.63 in OD, 100 ft Length
MI ITEM #07576825
MFR #K05BK-0810X100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.44/each

Specifications

Dimensions

  • Length
    100 ft
  • Tube Inner Diameter
    0.50 in
  • Tube Outer Diameter
    0.63 in
  • Wall Thickness
    0.06 in

Details

  • Additional Details
    Made in North America
  • Color
    Black
  • Inner Tube Material
    PVC
  • Manufacturer Upc Number
    822353199787
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    25 to 150 ºF
  • Product Types
    K05BK Series UV Resistant Black PVC Tubing
  • Type
    PVC Tubing
  • UPC_NO
    822353199787

Overview

Mfr description
K05BK-0810X100 BLACK TUBING
  • Drainage lines
  • Outdoor applications
  • Printing press equipment
  • Transfer of weak chemicals and acids

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought