Motion
34SPAS

LIFT-ALL
34SPAS

DOMESTIC SHACKLES - 0.7500 in Size, 6-1/2 ton Capacity, STEEL Material, Galvanized Coating
Mi Item #07577107
MFR #34SPAS
Price$56.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
34SPAS

DOMESTIC SHACKLES - 0.7500 in Size, 6-1/2 ton Capacity, STEEL Material, Galvanized Coating
Mi Item #07577107
MFR #34SPAS

Mfr description
34SPAS 3/4" 6.5 TON SCREW PIN ANCHOR
  • WLL and Traceability codes shown as permanent markings on body
  • Shackles show major deformation before failure
  • Alloy quenched and tempered pins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.17/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.8750 in
  • Eye Diameter
    0.9500 in
  • Inside Shackle Length
    2.8400 in
  • Inside Shackle Width
    1.8900 in
  • Inside Width
    1.2800 in
  • Pin Diameter
    0.8800 in
  • Shackle Size
    0.7500 in
  • Weight
    2.3 lb
  • Width Between The Eyes
    1.2800 in
  • Working Load Limit
    6.5 ton

Details

  • Color
    SILVER/ORANGE
  • Finish Coating
    Galvanized
  • Material
    STEEL
  • Material Grade
    Grade A
  • Order Lead Time
    10
  • Package Type
    Box
  • Pin Type
    Screw Pin
  • Standards Met
    RR-C-271F
  • Trademark
    LIFT-ALL®
  • Type
    DOMESTIC SHACKLES
  • Warranty
    Warranty
  • Weight Capacity
    6-1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)