Motion
KT505520C3
Needle Roller Bearing - 50 mm Bore, 55 mm OD, 20 mm Width
MI ITEM #07577224
MFR #KT505520C3
List Price$37.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 50 mm Bore, 55 mm OD, 20 mm Width
MI ITEM #07577224
MFR #KT505520C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.75/each for your price

Overview

Mfr description
KT505520C3 NEEDLE BEARING CATALOG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    27100 N
  • Static Load Capacity
    59300 N
  • Max Rpm
    10000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT505520C3
  • Weight
    0.08 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT505520C3 Needle Roller Bearing features a 50 mm bore diameter, 55 mm outside diameter, 20 mm overall width, and 0.08 lb weight, making it suitable for industrial drives and automotive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text