Motion
900888
2 X 1-21/32 NON-MARKING RUBBER (Grey) SWIVEL CASTER NO BRAKE-LOADS UP TO 200LBS
MI ITEM #07577420
MFR #900888
List Price$39.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 X 1-21/32 NON-MARKING RUBBER (Grey) SWIVEL CASTER NO BRAKE-LOADS UP TO 200LBS
MI ITEM #07577420
MFR #900888

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.42/each for your price

Overview

Mfr description
900888 2X7/8 DUAL WHL SWL CASTER TOP PLT

Specifications

  • Additional Details
    Tread Width Is Measuring A Single Wheel
  • Caster Type
    Swivel
  • Caster Mounting Type
    TOP PLATE
  • Wheel Diameter
    2 in
  • Tread Width
    1-21/32 in
  • Load Capacity
    200 lbs
  • Frame Material
    STEEL
  • Frame Finish
    CHROME
  • Wheel Color
    Grey
  • Wheel Bearing Type
    PRECISION BALL
  • Swivel Radius
    54 mm
  • Tread Material
    RUBBER (Grey)
  • Fastener Code
    TP11
  • Overall Height
    74 mm
  • Series
    DUAL WHEEL
  • Manufacturer Catalog Number
    DW02GRP100SWTP11
  • RoHs Compliance
    RoHs Compliant
  • CAD Drawing
  • Type
    SWIVEL
  • Application
    Patient Lifts, Computer Equipment, Lab Equipment
  • Core Color
    BLACK
  • Heat Tolerance
    -30° to 250 °F
  • Mount Height
    74 mm
  • Tread Color
    GREY
  • Product Type
    Medical Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought