Motion
901959
2 X 3/4" NON-MARKING RUBBER THERMOPLASTIC (Grey) SWIVEL CASTER NO BRAKE-LOADS UP TO 110LBS
MI ITEM #07577470
MFR #901959
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 X 3/4" NON-MARKING RUBBER THERMOPLASTIC (Grey) SWIVEL CASTER NO BRAKE-LOADS UP TO 110LBS
MI ITEM #07577470
MFR #901959

Mfr description
901959 2X3/4 THM PLS RBR SWL CASTER GRP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mount Height
    70 mm
  • Overall Height
    70 mm
  • Swivel Radius
    50 mm
  • Tread Width
    3/4 in
  • Wheel Diameter
    2 in

Details

  • Application
    Chairs, Recliners, Homecare Beds, Bassinetes, Iv Stands, Laundry, Operating Tables
  • CAD Drawing
  • Caster Mounting Type
    GRIP RING
  • Caster Type
    Swivel
  • Core Color
    GREY
  • Fastener Code
    GR01
  • Frame Finish
    CHROME
  • Frame Material
    STEEL
  • Heat Tolerance
    -30° to 180 °F
  • Load Capacity
    110 lbs
  • Manufacturer Catalog Number
    RZ02TPN070SWGR01
  • Product Type
    Medical Casters
  • RoHs Compliance
    RoHs Compliant
  • Series
    RAZER
  • Tread Color
    GREY
  • Tread Material
    RUBBER THERMOPLASTIC (Grey)
  • Type
    SWIVEL
  • Wheel Bearing Type
    NYLON
  • Wheel Color
    Grey

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)