Motion
900248
4 X 1-1/4 NON-MARKING ANTI-MICROBIAL TPR SWIVEL CASTER DIRECTIONAL LOCK-LOADS UP TO 240LBS
MI ITEM #07577503
MFR #900248
List Price$64.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 X 1-1/4 NON-MARKING ANTI-MICROBIAL TPR SWIVEL CASTER DIRECTIONAL LOCK-LOADS UP TO 240LBS
MI ITEM #07577503
MFR #900248

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.97/each for your price

Overview

Mfr description
900248 4X1-1/4 ANTI MIC TPR CASTER TOP

Specifications

  • Caster Type
    Swivel
  • Caster Mounting Type
    TOP PLATE
  • Wheel Diameter
    4 in
  • Tread Width
    1-1/4 in
  • Load Capacity
    240 lbs
  • Frame Material
    STEEL
  • Frame Finish
    CHROME
  • Wheel Color
    Green
  • Wheel Bearing Type
    PRECISION BALL
  • Swivel Radius
    115 mm
  • Tread Material
    TPR ANTI-MICROBIAL
  • Fastener Code
    TP01
  • Overall Height
    138 mm
  • Series
    CHROME
  • Brake Type
    Directional Lock
  • Manufacturer Catalog Number
    CH04AMP125DLTP01
  • RoHs Compliance
    RoHs Compliant
  • CAD Drawing
  • Type
    SWIVEL
  • Core Color
    GREY
  • Heat Tolerance
    -30° to 210 °F
  • Mount Height
    138 mm
  • Tread Color
    GREEN
  • Product Type
    Medical Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text