Motion
901037
3 X 1-1/4 NON-MARKING RUBBER THERMOPLASTIC SWIVEL CASTER NO BRAKE-LOADS UP TO 200LBS
MI ITEM #07577514
MFR #901037
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 X 1-1/4 NON-MARKING RUBBER THERMOPLASTIC SWIVEL CASTER NO BRAKE-LOADS UP TO 200LBS
MI ITEM #07577514
MFR #901037

Mfr description
901037 3X1-1/4 SFT RBR SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mount Height
    108 mm
  • Overall Height
    108 mm
  • Swivel Radius
    72 mm
  • Tread Width
    1-1/4 in
  • Wheel Diameter
    3 in

Details

  • Application
    Utility Carts, Medical Carts, Computer Carts, Crash Carts
  • CAD Drawing
  • Caster Mounting Type
    TOP PLATE
  • Caster Type
    Swivel
  • Core Color
    GREY
  • Fastener Code
    TP01
  • Frame Finish
    GREY
  • Frame Material
    NYLON
  • Heat Tolerance
    -30° to 180 °F
  • Load Capacity
    200 lbs
  • Manufacturer Catalog Number
    NG03QDP125SWTP01
  • Product Type
    Medical Casters
  • Series
    NYLON
  • Tread Color
    GREY
  • Tread Material
    RUBBER THERMOPLASTIC
  • Type
    SWIVEL
  • Wheel Bearing Type
    PRECISION BALL
  • Wheel Color
    Grey

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)