Motion
901113
4 X 1-1/4 NON-MARKING RUBBER THERMOPLASTIC SWIVEL CASTER DIRECTIONAL LOCK-LOADS UP TO 240LBS
MI ITEM #07577518
MFR #901113
List Price$49.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 X 1-1/4 NON-MARKING RUBBER THERMOPLASTIC SWIVEL CASTER DIRECTIONAL LOCK-LOADS UP TO 240LBS
MI ITEM #07577518
MFR #901113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.36/each for your price

Overview

Mfr description
901113 4X1-1/4 SFT RBR SWL CASTER TOP

Specifications

  • Caster Type
    Swivel
  • Caster Mounting Type
    TOP PLATE
  • Wheel Diameter
    4 in
  • Tread Width
    1-1/4 in
  • Load Capacity
    240 lbs
  • Frame Material
    NYLON
  • Frame Finish
    GREY
  • Wheel Color
    Grey
  • Wheel Bearing Type
    PRECISION BALL
  • Swivel Radius
    112 mm
  • Tread Material
    RUBBER THERMOPLASTIC
  • Fastener Code
    TP01
  • Overall Height
    146 mm
  • Series
    NYLON
  • Brake Type
    Directional Lock
  • Manufacturer Catalog Number
    NG04QDP125DLTP01
  • RoHs Compliance
    RoHs Compliant
  • CAD Drawing
  • Type
    SWIVEL
  • Core Color
    GREY
  • Heat Tolerance
    -30° to 180 °F
  • Mount Height
    146 mm
  • Tread Color
    GREY
  • Product Type
    Medical Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text