Motion
CDQMB16-30-A93L

SMC CORP OF AMERICA
CDQMB16-30-A93L

CQM COMPACT CYLINDER W/GUIDE with 16 mm Bore Size
MI ITEM #07577722
MFR #CDQMB16-30-A93L
List Price$126.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMB16-30-A93L

CQM COMPACT CYLINDER W/GUIDE with 16 mm Bore Size
MI ITEM #07577722
MFR #CDQMB16-30-A93L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$126.65/each for your price

Overview

Mfr description
CDQMB16-30-A93L
  • Guide rod type compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
  • Standard strokes (mm): 5 to 100
  • 4 times the lateral load resistance of the CQ2K
  • Non-rotating accuracy 0.2 or less

Specifications

  • Compact Cylinder Type
    Guide Rod
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    30 mm
  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Cylinder Series
    CQM
  • Manufacturer Catalog
  • Port Thread Standard
    M Thread
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Number Of Auto Switches
    2
  • Mounting Type
    Through Holes
  • Series
    CQM
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text