Motion
SF-250A30POMN

SAFARI BELTING
SF-250A30POMN

SF-250A30POMN Series 250 (2.5" Pitch) Flat Top 30" Wide 1' Long POM Natural ..Rod Material: P
Mi Item #07577798
MFR #SF-250A30POMN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-250A30POMN

SF-250A30POMN Series 250 (2.5" Pitch) Flat Top 30" Wide 1' Long POM Natural ..Rod Material: P
Mi Item #07577798
MFR #SF-250A30POMN

Mfr description
SF-250A 30" POMN
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    29.5
  • Pitch
    2.5 in
  • Weight
    40
  • Width
    13.375, 29.53

Details

  • Color
    NATURAL
  • Country of Origin
    US
  • Group & Class
    Modular Plastic Belting Accessories
  • Manufacturer Catalog Number
    SF-250A30POMN
  • Product Types
    Flat Top Belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)