Specifications
Details
- ActuationSolenoid Controlled
- Maximum Flow Rate5.28 gpm
- Maximum Operating Pressure5000 psi
- Mounting TypeSubplate
- Supply Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)