Overview
Mfr description
CFH30R-AB CAM FOLLOWER
Specifications
- Static Load Capacity145 kN
- Outside Diameter80 mm
- Overall Length100 mm
- Radial Static Load Capacity87.6 kN
- Male Thread SizeM30x1.50 mm
- Product TypeCrowned & Flat Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data