Motion
CF30R-AB
CF30R-AB CAM FOLLOWER
Mi Item #07578116
MFR #CF30R-AB
Price$181.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CF30R-AB CAM FOLLOWER
Mi Item #07578116
MFR #CF30R-AB

Mfr description
CF30R-AB CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.80/each

Specifications

Dimensions

  • Male Thread Size
    M30x1.50 mm
  • Outside Diameter
    80 mm
  • Overall Length
    100 mm

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    87.6 kN
  • Static Load Capacity
    145 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)