Motion
S10NXFN-11
Work & General Purpose Glove - XXL or Size 11 Size, Foam Nitrile Coated, ParaActiv Material
Mi Item #07578367
MFR #S10NXFN-11
Price$22.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XXL or Size 11 Size, Foam Nitrile Coated, ParaActiv Material
Mi Item #07578367
MFR #S10NXFN-11

Mfr description
S10NXFN-11 GAUGE ASTM5 CUT RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.39/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Size
    11

Details

  • Coating Material
    Foam Nitrile
  • Country of Origin
    Honduras
  • Material
    ParaActiv
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)