Motion
SY3500-5ZD1-B

SMC CORP OF AMERICA
SY3500-5ZD1-B

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #07578544
MFR #SY3500-5ZD1-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3500-5ZD1-B

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #07578544
MFR #SY3500-5ZD1-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SY3500-5ZD1-B - VALVE, 5 PORT SOLENOID

Specifications

  • Piping Type
    Base Mounted
  • Country of Origin
    JP
  • Solenoid Supply Voltage
    24 V dc
  • Manual Operation Type
    Push-Turn Locking (Slotted)
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Actuation
    Piloted Solenoid
  • Voltage
    24 V dc
  • Thread Standard
    Rc
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Valve Series
    SY3000
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text