Motion
VFN2120N-3DB-02F

SMC CORP OF AMERICA
VFN2120N-3DB-02F

VALVE, NAMUR INTERFACE, S/SOL
MI ITEM #07578545
MFR #VFN2120N-3DB-02F
List Price$83.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFN2120N-3DB-02F

VALVE, NAMUR INTERFACE, S/SOL
MI ITEM #07578545
MFR #VFN2120N-3DB-02F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.92/each for your price

Overview

Mfr description
VFN2120N-3DB-02F VALVE, NAMUR INTERFACE
  • Operating pressure: 0.15 to 0.9 MPa
  • Port size: 1/4
  • Enclosure: dustproof

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    110-120 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Operating Temperature Range
    14 to 140 °F
  • Maximum Operating Pressure
    130 psi
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Port Size
    1/4 in
  • Port Sizes
    1/4 BSPP
  • Manufacturer Product Page
  • Actuation
    Electric
  • Series
    VF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text