1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
IPPN12G
Round Shaft Pillow Block - Open, 0.7500 in Shaft Diameter
MI ITEM #
07578583
MFR #
IPPN12G
Price
$132.39
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Pillow Blocks
PACIFIC BEARING COMPANY IPPN12G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
IPPN12G
Round Shaft Pillow Block - Open, 0.7500 in Shaft Diameter
MI ITEM #
07578583
MFR #
IPPN12G
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$132.39
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Width
2.7500 in
Shaft Diameter
0.7500 in
Details
Housing Type
Open
Operating Temperature Range
-4 to 176 °F
Pillow Block Type
Pillow Block Linear Ball Bearing
Overview
Mfr description
IPPN12G LINEAR BRG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought