Specifications
Dimensions
- Bore Diameter100 mm
- Stroke1500 mm
Details
- Country of OriginUS
- Guide TypeBasic Guide - Standard
- Made to OrderYes
- Piping TypeStandard Piping
- Port Thread StandardNPT
- Product TypeRodless Air Cylinders
- SeriesMY1
- Stroke Adjuster TypeWithout adjusting unit
- Suffix For StrokeBoth ends
Overview
Mfr description
MY1B100TN-1500 1500 MM STROKE