Motion
CSB203-17MM
Ball Insert Bearing - 17 mm Bore Diam., 40 mm OD, Set Screw Locking
Mi Item #07578683
MFR #CSB203-17MM
Price$29.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 17 mm Bore Diam., 40 mm OD, Set Screw Locking
Mi Item #07578683
MFR #CSB203-17MM

Mfr description
CSB203-17MM INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.05/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067505389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)