Motion
7004
In-Line Brushed Planetary DC Gearmotor - In-Line Planetary Shaft, 17 :1 Ratio, 1/23-1/11 hp hp, 90/130 V, 101.0 rpm, 147.0 rpm rpm, TENV, Continuous Duty
MI ITEM #07578971
MFR #7004
Your Price$1,156.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
In-Line Brushed Planetary DC Gearmotor - In-Line Planetary Shaft, 17 :1 Ratio, 1/23-1/11 hp hp, 90/130 V, 101.0 rpm, 147.0 rpm rpm, TENV, Continuous Duty
MI ITEM #07578971
MFR #7004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,156.97/each(List $1,330.51)

Overview

Mfr description
7004 PLANETARY GRMTR 30LB-IN 90/130VDC
  • 24A motor provides high starting torque, adjustable speed, and predictable performance
  • Pre-seated motor brushes for quiet operation
  • Class "F" insulation and ratings
  • Unvented integral gearhousing, mounts in any orientation
  • Permanently lubricated with high-performance lubricant
  • Hardened steel planet gears with needle bearings for maximum life and performance
  • Standard backlash Less than 60 arc minutes
  • Environmental protection IP-66 (w/face seal kit installed)

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    In-Line Planetary
  • Input Horsepower
    1/23-1/11 hp
  • Motor Supply Voltage
    90/130 V
  • Gear Ratio
    17 :1
  • Output RPM
    101.0 rpm, 147.0 rpm
  • Full Load Torque
    182 in/lb
  • Full Load Current
    0.56 / 0.81 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    F
  • NEMA Frame
    24A
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Enclosure Abbreviation
    TENV
  • IP Rating
    IP66
  • Duty Condition Type
    Continuous Duty
  • Radial Load Capacity
    72 lbs
  • Stage
    2
  • Overhung Load
    72 lbs
  • Mounting Type
    Face
  • Flange Kit
    0960
  • Flange Kit With O Ring
    0962
  • Weight
    5.00 lbs
  • Harmonization Code
    8501.31.3001
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text