Motion
7408
In-Line Brushed Planetary DC Gearmotor - In-Line Planetary Shaft, 64 :1 Ratio, 1/12 hp, 24 V, 39.0 rpm, TENV, Face Mount, Continuous Duty
Mi Item #07578977
MFR #7408
Price$1,330.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
In-Line Brushed Planetary DC Gearmotor - In-Line Planetary Shaft, 64 :1 Ratio, 1/12 hp, 24 V, 39.0 rpm, TENV, Face Mount, Continuous Duty
Mi Item #07578977
MFR #7408

Mfr description
7408 PLANETARY GRMTR 12NM 24VDC
  • 24A motor provides high starting torque, adjustable speed, and predictable performance
  • Pre-seated motor brushes for quiet operation
  • Class "F" insulation and ratings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,330.51/each

Specifications

Dimensions

  • Gear Ratio
    64 :1
  • Overhung Load
    107 lbs
  • Weight
    5.00 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Flange Kit
    0961
  • Flange Kit With O Ring
    0963
  • Full Load Current
    4.10 A
  • Full Load Torque
    256 in/lb
  • Harmonization Code
    8501.31.3001
  • Input Horsepower
    1/12 hp
  • Insulation Class
    F
  • IP Rating
    IP66
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    24 V
  • Motor Type
    Brushed
  • Mounting Type
    Face
  • NEMA Frame
    24A
  • Output RPM
    39.0 rpm
  • Product Brochure
  • Radial Load Capacity
    107 lbs
  • Shaft Type
    In-Line Planetary
  • Stage
    2
  • Standards Met
    CSA, CURUS, RoHS, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)