1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Bodine Electric Company
7403
In-Line Brushed Planetary DC Gearmotor - In-Line Planetary Shaft, 13 :1 Ratio, 1/12 hp, 24 V, TENV, Face Mount
MI ITEM #
07578980
MFR #
7403
List Price
$1,101.15
/each
Qty
List Price
$1,101.15
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Electrical
Electric Motors
DC Gear Motors
Bodine Electric Company 7403
Bodine Electric Company
7403
In-Line Brushed Planetary DC Gearmotor - In-Line Planetary Shaft, 13 :1 Ratio, 1/12 hp, 24 V, TENV, Face Mount
MI ITEM #
07578980
MFR #
7403
CAD
Slide 1 of 2
Slide 2 of 2
CAD
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bodine Electric Company
7403
In-Line Brushed Planetary DC Gearmotor - In-Line Planetary Shaft, 13 :1 Ratio, 1/12 hp, 24 V, TENV, Face Mount
MI ITEM #
07578980
MFR #
7403
Availability:
Factory Order
List Price
$1,101.15
/each
Sign in
for your price
Qty
List Price
$1,101.15
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
7403 PLANETARY GRMTR 2.2NM 24VDC
24A motor provides high starting torque, adjustable speed, and predictable performance
Pre-seated motor brushes for quiet operation
Class "F" insulation and ratings
Unvented integral gearhousing, mounts in any orientation
Permanently lubricated with high-performance lubricant
Hardened steel planet gears with needle bearings for maximum life and performance
Standard backlash Less than 60 arc minutes
Environmental protection IP-66 (w/face seal kit installed)
Show More
Specifications
Motor Type
Brushed
Shaft Type
In-Line Planetary
Input Horsepower
1/12 hp
Motor Supply Voltage
24 V
Gear Ratio
13 :1
Output RPM
197.0 rpm
Full Load Torque
132.0000 in - 132 in
Full Load Current
4.10 A
Enclosure Type
TENV (Totally Enclosed Non-Ventilated)
Mounting Type
Face
Insulation Class
F
NEMA Frame
24A
Standards Met
UL, CSA, RoHS, CURUS
Enclosure Abbreviation
TENV
IP Rating
IP66
Duty / Condition Type
Continuous Duty
Radial Load Capacity
66 lbs
Stage
2
Overhung Load
66 lbs
Flange Kit
0961
Flange Kit with O-ring
0963
Weight
5.00 lbs
Harmonization Code
8501.31.3001
Manufacturer Catalog
Click here
Manufacturer Product Page
Click here
Product Brochure
Click here
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Bodine Electric Company
Planetary PMDC Gearmotors
Bodine AC Inverter Duty Three-Phase Gearmotors
Bodine AC Inverter Duty Three-Phase Gearmotors
2020 Problem Solver Food & Beverage
Featuring solutions to problems found in the Food & Beverage industry
Bodine WX Gearmotors
Bodine WX Gearmotors
MORE RESOURCES
Electrical & Automation Product Catalog
Electrical & Automation Product Catalog
Bodine Planetary Brushless DC Gearmotors
Planetary Brushless DC Gearmotors
See all resources