Motion
7401
In-Line Brushed Planetary DC Gearmotor - In-Line Planetary Shaft, 4 :1 Ratio, 1/12 hp hp, 24 V, 658.0 rpm rpm, TENV, Continuous Duty
MI ITEM #07578982
MFR #7401
Your Price$1,016.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
In-Line Brushed Planetary DC Gearmotor - In-Line Planetary Shaft, 4 :1 Ratio, 1/12 hp hp, 24 V, 658.0 rpm rpm, TENV, Continuous Duty
MI ITEM #07578982
MFR #7401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,016.37/each(List $1,219.64)

Overview

Mfr description
7401 PLANETARY GRMTR 0.7NM 24VDC
  • 24A motor provides high starting torque, adjustable speed, and predictable performance
  • Pre-seated motor brushes for quiet operation
  • Class "F" insulation and ratings
  • Unvented integral gearhousing, mounts in any orientation
  • Permanently lubricated with high-performance lubricant
  • Hardened steel planet gears with needle bearings for maximum life and performance
  • Standard backlash Less than 60 arc minutes
  • Environmental protection IP-66 (w/face seal kit installed)

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    In-Line Planetary
  • Input Horsepower
    1/12 hp
  • Motor Supply Voltage
    24 V
  • Gear Ratio
    4 :1
  • Output RPM
    658.0 rpm
  • Full Load Torque
    44 in/lb
  • Full Load Current
    4.10 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    F
  • NEMA Frame
    24A
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Enclosure Abbreviation
    TENV
  • IP Rating
    IP66
  • Duty Condition Type
    Continuous Duty
  • Radial Load Capacity
    44 lbs
  • Stage
    1
  • Overhung Load
    44 lbs
  • Mounting Type
    Face
  • Flange Kit
    0961
  • Flange Kit With O Ring
    0963
  • Weight
    4.50 lbs
  • Harmonization Code
    8501.31.3001
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text