Motion
SHU 6017 JEM

SHUSTER CORP
SHU 6017 JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Open, Without Snap Ring
Mi Item #07579354
MFR #SHU 6017 JEM
Price$24.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHU 6017 JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Open, Without Snap Ring
Mi Item #07579354
MFR #SHU 6017 JEM

Mfr description
6017 JEM BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.81/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Inner Ring Width
    22 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    6017 JEM BALL BEARING
  • Finish Coating
    Uncoated
  • Long Description
    The SHU 6017 JEM is an 85 mm bore radial/deep groove ball bearing with 130 mm OD, 22 mm width, straight design, open type.
  • Manufacturer Catalog Number
    SHU 6017 JEM
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6000 JEM
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)