Motion
SS5V1-W10S60D-16BS-C4

SMC CORP OF AMERICA
SS5V1-W10S60D-16BS-C4

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
MI ITEM #07579536
MFR #SS5V1-W10S60D-16BS-C4
Price$503.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V1-W10S60D-16BS-C4

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
MI ITEM #07579536
MFR #SS5V1-W10S60D-16BS-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$503.90/each

Specifications

Dimensions

  • Port Size
    4 diameter One-touch fitting

Details

  • Assembly Type
    Internal pilot/Built-in silencer
  • Country of Origin
    US
  • Number Of Stations
    16
  • Series
    SV
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV1000

Overview

Mfr description
SS5V1-W10S60D-16BS-C4
  • Plug-in connector connecting base
  • Side ported
  • Available with external pilot
  • One-touch fittings
  • Applicable Fieldbus protocols: DeviceNet„¢, PROFIBUS DP, CC-Link, EtheNet/IP„¢, EtherCAT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought