Motion
VFS6200-3FZ-06T

SMC CORP OF AMERICA
VFS6200-3FZ-06T

VFS 4/5 PORT SOLENOID VALVE with 2 position double Function
Mi Item #07579630
MFR #VFS6200-3FZ-06T
Price$302.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS6200-3FZ-06T

VFS 4/5 PORT SOLENOID VALVE with 2 position double Function
Mi Item #07579630
MFR #VFS6200-3FZ-06T

Mfr description
VFS6200-3FZ-06T
  • Available as single or double solenoid configuration
  • Plug-in & non plug-in type
  • Flow Characteristics: CV: 6.8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.02/each

Specifications

Dimensions

  • Port Size
    3/4 in

Details

  • Actuation
    2-Position Double
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    2 position double
  • Manufacturer Catalog
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted Plug-in
  • Series
    VFS
  • Solenoid Electrical Entry
    Plug Connector
  • Solenoid Supply Voltage
    110-120 V ac
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)