Motion
0500 R 010 ON/PO /-V

HYDAC CORP
0500 R 010 ON/PO /-V

Hydraulic Return Filter Element - Return, Plastic Fiber, 10 micron
MI ITEM #07579723
MFR #0500 R 010 ON/PO /-V
Price$425.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0500 R 010 ON/PO /-V

Hydraulic Return Filter Element - Return, Plastic Fiber, 10 micron
MI ITEM #07579723
MFR #0500 R 010 ON/PO /-V

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$425.16/each

Specifications

Dimensions

  • Element Size
    0500

Details

  • Element Application
    Return
  • Filter Design
    Pleated
  • Filter Material
    Plastic Fiber
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    14 °F
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    Optimicron® Power
  • Valve Bypass Cracking Pressure
    43 psi

Overview

Mfr description
0500 R 010 ON/PO /-V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought