Motion
SJ110B-3ZGS-M

RADIANS INC.
SJ110B-3ZGS-M

Class 3 Two-IN-One High Visibility Bomber Safety Jacket - Med Size, HI-Viz Green Color
MI ITEM #07579770
MFR #SJ110B-3ZGS-M
List Price$99.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SJ110B-3ZGS-M

Class 3 Two-IN-One High Visibility Bomber Safety Jacket - Med Size, HI-Viz Green Color
MI ITEM #07579770
MFR #SJ110B-3ZGS-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.46/each for your price

Overview

Mfr description
SJ110B-3ZGS-M JACKET NESL HOME #J101994
  • Zip Out Removable Fleece Liner with Lined Sleeves
  • 2” Silver Reflective Tape
  • PU Coated Weather Resistant Polyester Shell
  • Concealed Attached Hood
  • Black Knit Waistband & Cuffs
  • Zippered Fleece Lined Slash Pockets
  • Cell Phone / Radio Chest Pocket
  • Two Inside Fleece Pockets
  • Two Left Sleeve Pencil Pockets
  • Mic Tabs on Both Shoulders
  • Sizes: M, L, XL, 2X, 3X, 4X, 5X

Specifications

  • Garment Type
    Jacket
  • Garment Use
    General Purpose
  • High Visibility
    High Visibility Garment
  • Hood Type
    Attached Hood
  • Size
    Med
  • Color
    HI-Viz Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text