Motion
SJ110B-3ZGS-L

RADIANS INC.
SJ110B-3ZGS-L

Class 3 Two-in-one High Visibility Bomber Safety Jacket - Polyester Material, HI-Viz Green Color, Zipper Front Closure
Mi Item #07579771
MFR #SJ110B-3ZGS-L
Price$86.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SJ110B-3ZGS-L

Class 3 Two-in-one High Visibility Bomber Safety Jacket - Polyester Material, HI-Viz Green Color, Zipper Front Closure
Mi Item #07579771
MFR #SJ110B-3ZGS-L

Mfr description
SJ110B-3ZGS-L JACKET NESL HOME
  • Zip Out Removable Fleece Liner with Lined Sleeves
  • 2” Silver Reflective Tape
  • PU Coated Weather Resistant Polyester Shell
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.49/each

Specifications

Dimensions

  • Length
    15.0000 in

Details

  • Additional Details
    Shell: PU Coated Polyester | Liner: Zip Out Removable Fleece | Waistband: Black Knit | Cuffs: Black Knit | Pockets: 2 Lower Front Fleece Lined Slash | Cell Phone / Radio Chest | 2 Inside Fleece | 1 Left Sleeve Slotted Pencil | Mic Tabs: Both Shoulders
  • ANSI Class
    Class 3
  • Applications
    Cold Weather, Hi Visibility
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Color
    HI-Viz Green
  • Description
    Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket
  • Front Closure
    Zipper
  • Garment Type
    Jacket
  • Garment Use
    General Purpose
  • Group & Class
    Class 3
  • High Visibility
    High Visibility Garment
  • Hood Type
    Attached Hood
  • Includes
    Liner
  • Material
    Polyester
  • Number Of Pockets
    6
  • Product Video
  • Protection Type
    Bomber Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Shirt Style
    Zip Front
  • Style
    Bomber Jacket
  • Wrist Closure
    Knit Cuff
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)