Overview
Mfr description
SJ110B-3ZGS-4XL JACKET NESL HOME J101994
- Zip Out Removable Fleece Liner with Lined Sleeves
- 2” Silver Reflective Tape
- PU Coated Weather Resistant Polyester Shell
- Concealed Attached Hood
- Black Knit Waistband & Cuffs
- Zippered Fleece Lined Slash Pockets
- Cell Phone / Radio Chest Pocket
- Two Inside Fleece Pockets
- Two Left Sleeve Pencil Pockets
- Mic Tabs on Both Shoulders
- Sizes: M, L, XL, 2X, 3X, 4X, 5X
Specifications
- Garment TypeJacket
- Garment UseGeneral Purpose
- High VisibilityHigh Visibility Garment
- Hood TypeAttached Hood
- Size4X-Large
- ColorHI-Viz Green
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data