Motion
MP2264B

CLECO
MP2264B

Impact Wrench - MP-Series, Center Handle, Variable Speed, 1/4 in Drive Size, 1/4 in Inlet, 10000 rpm Max Speed
Mi Item #07580098
MFR #MP2264B
Price$972.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
MP2264B

Impact Wrench - MP-Series, Center Handle, Variable Speed, 1/4 in Drive Size, 1/4 in Inlet, 10000 rpm Max Speed
Mi Item #07580098
MFR #MP2264B

Mfr description
MP2264B 1/4" AIR IMPACT WRENCH VARIABLE
  • The MP-Series offers compact impacts with speeds comparable to screwdrivers and Nutrunners
  • High power to weight ratio
  • 4-speed regulator for variable torque control
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$972.13/each

Specifications

Dimensions

  • Blows per Minute
    2000 bpm
  • Drive Size
    1/4 in
  • Hose Size
    3/8 in
  • Inlet Size
    1/4 in
  • Overall Length
    6 in
  • Tool Weight
    2.16 lbs

Details

  • Air Consumption
    33 scfm
  • Air Pressure
    90 psi
  • Handle Style
    Center
  • Harmonization Code
    8467115040
  • Manufacturer Upc Number
    697099641469
  • Material
    Metal
  • Maximum Speed
    10000 rpm
  • Product Types
    Impact Wrench
  • Series
    MP-Series
  • UPC_NO
    697099641469
  • Variable Speed
    Variable Speed
  • Warranty
    1 Year

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)