Motion
MP2464

CLECO
MP2464

Master Power Air Screwdriver - M-Series, Pistol Grip Handle Style, 1/4 in Compatible Bit Size, 1/4 in Inlet Size, 2800 rpm Maximum Speed
MI ITEM #07580099
MFR #MP2464
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
MP2464

Master Power Air Screwdriver - M-Series, Pistol Grip Handle Style, 1/4 in Compatible Bit Size, 1/4 in Inlet Size, 2800 rpm Maximum Speed
MI ITEM #07580099
MFR #MP2464

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MP2464 SCREWDRIVER 2.8K REVERSING,
  • Great for soft draw applications such as wood or aluminum
  • Metal Housing
  • Reversible
  • Tough Tool Great Value
  • High parts interchangeability
  • Side to center 13/16”

Specifications

  • Compatible Bit Size
    1/4 in
  • Inlet size
    1/4 in
  • Maximum Speed
    2800 rpm
  • Minimum Torque
    9.7 in
  • Maximum Torque
    75 in
  • Air Pressure
    90 psi
  • Air Consumption
    22.0 scfm
  • Handle Style
    Pistol Grip
  • Reversible
    Reversible
  • Clutch Adjustability
    Adjustable Clutch
  • Variable Speed
    Variable Speed
  • Series
    M-Series
  • Overall Length
    6.8 in
  • Manufacturer Upc Number
    697099641537
  • Harmonization Code
    8467115020
  • Warranty
    1-Year
  • Tool Weight
    2.43 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text