Motion
MP1458-55

CLECO
MP1458-55

Air Drill Drivers - MP-Series, Non-Reversible, Pistol Grip Handle, Chuck Size 1/2 in, Horsepower 1.2 hp, 1200 rpm Maximum Speed
Mi Item #07580101
MFR #MP1458-55
Price$763.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
MP1458-55

Air Drill Drivers - MP-Series, Non-Reversible, Pistol Grip Handle, Chuck Size 1/2 in, Horsepower 1.2 hp, 1200 rpm Maximum Speed
Mi Item #07580101
MFR #MP1458-55

Mfr description
MP1458-55 1/2" NON-REVERSE DRILL, 1.2
  • Ball bearings on output spindle for excellent alignment and true running bits
  • Steel front end for industrial applications
  • 2-step throttle for easy starts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$763.56/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Hose Size
    1/4 in
  • Inlet Size
    1/4 in
  • Overall Length
    9 in
  • Tool Weight
    2.1 lbs

Details

  • Air Consumption
    25 cfm
  • Air Pressure
    90 psi
  • Chuck Style
    Jacobs
  • Drilling Capacity Metal
    Contingent on Material Density
  • Drilling Capacity Wood
    1/2 in
  • Exhaust Type
    Rear
  • Handle Style
    Pistol Grip
  • Horsepower
    1.2 hp
  • Manufacturer Upc Number
    697099641445
  • Material
    Metal
  • Maximum Speed
    1200 rpm
  • Reversible
    Non-Reversible
  • Series
    MP-Series
  • Variable Speed
    2-Speed
  • Warranty
    1 Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)