Motion
1874X6X6
Weatherhead Push-Connect Swivel Union Adapter
Mi Item #07580136
MFR #1874X6X6
Price$39.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push-Connect Swivel Union Adapter
Mi Item #07580136
MFR #1874X6X6

Mfr description
1874X6X6 PUSH CONNECT BULKHEAD UNION
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.39/each

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • Height
    1.08 in
  • Hex Size
    0.94 in
  • Length
    1.96 in
  • Overall Length
    1.96 in
  • Weight
    0.25 lb
  • Width
    0.94 in

Details

  • Adapter Type
    Union Adapters
  • Body Material
    Brass
  • Both Ends Style/Type
    Push to Connect X NPTF
  • Description Keyword
    3/8 in Push to Connect x 3/8 in 3/8 NPTF
  • End 1 Style
    Push to Connect
  • End 1 Type
    Push to Connect
  • End 2 Style
    NPTF
  • End 2 Thread
    3/8
  • End 2 Type
    NPTF
  • Fitting Shape
    180 °
  • Manufacturer Catalog Number
    1874X6X6
  • Manufacturer Upc Number
    725975636343
  • Material
    Brass
  • Series
    Push
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)