Motion
1874X8X8
Weatherhead Push-Connect Swivel Union Adapter
MI ITEM #07580137
MFR #1874X8X8
List Price$72.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push-Connect Swivel Union Adapter
MI ITEM #07580137
MFR #1874X8X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.42/each for your price

Overview

Mfr description
1874X8X8 PUSH CONNECT BULKHEAD UNION
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Union Adapters
  • End 1 Style
    Push to Connect
  • Both Ends Style/Type
    Push to Connect X NPTF
  • Manufacturer Upc Number
    725975636312
  • End 2 Style
    NPTF
  • End 2 Size
    1/2 in
  • End 2 Thread
    1/2
  • Material
    Brass
  • Height
    1.15 in
  • Width
    1.00 in
  • Length
    2.00 in
  • Weight
    0.23 lb
  • Body Material
    Brass
  • Description Keyword
    Push to Connect x 1/2 in 1/2 NPTF
  • End 1 Type
    Push to Connect
  • End 2 Type
    NPTF
  • Hex Size
    1 in
  • Manufacturer Catalog Number
    1874X8X8
  • Fitting Shape
    180 °
  • Overall Length
    2.00 in
  • Series
    Push

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text